This product requires certification to purchase.

Power Mop Starter Kit

Swiffer®

PowerMop Power Mop Starter Kit

  • Fast #
  • Part #P07242
  • Item #10936839
  • Manufacturer Part #PGC07242
3.4 out of 5 Customer Rating
Brand image
Swiffer®

PowerMop Power Mop Starter Kit

  • Fast #
  • Part #P07242
  • Item #10936839
  • Manufacturer Part #PGC07242
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Swiffer PowerMop Kit delivers a deep, thorough clean with an easy?to?use powered mop head and fresh?scent solution that leaves floors spotless and smelling great
  • Requires Certification

Documents

Dimensions & Measurements
Depth
26-3/125 in
Dilution Rate
Ready to Use
Height
4-181/250 in
Length
26-3/125 in
Weight
4.703 lb
Width
5-433/1000 in
Characteristics & Features
Collection
PowerMop
Color Finish Name
White, Purple, Silver
Material
Aluminum, Cloth
Warranty & Product Information
Application
Floor
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Starter Kit
Type
PGC07242
UPC
030772072424