This product requires certification to purchase.

Duster Starter Kit (Case of 6)

Swiffer®

Swiffer® Duster Starter Kit (Case of 6)

  • Fast #
  • Part #P11804KT
  • Item #10161247
  • Manufacturer Part #PGC11804
4.7 out of 5 Customer Rating
Brand image
Swiffer®

Swiffer® Duster Starter Kit (Case of 6)

  • Fast #
  • Part #P11804KT
  • Item #10161247
  • Manufacturer Part #PGC11804
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
7-3/4 in
Width
7-3/4 in
Characteristics & Features
Collection
Swiffer®
Color Finish Name
Blue, White, Yellow
Handle Material
Plastic
Material
Fiber
Warranty & Product Information
Product Type
Starter Kit
Type
P11804BX
UPC
037000405092