This product requires certification to purchase.

Wet Refill Cloths, Fresh Scent, 8 x 10 in., 12 Count

Swiffer®

Swiffer® Wet Refill Cloths, Fresh Scent, 8 x 10 in., 12 Count

  • Fast #
  • Part #P08622
  • Item #10839515
  • Manufacturer Part #PGC08622
5 out of 5 Customer Rating
Brand image
Swiffer®

Swiffer® Wet Refill Cloths, Fresh Scent, 8 x 10 in., 12 Count

  • Fast #
  • Part #P08622
  • Item #10839515
  • Manufacturer Part #PGC08622
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premoistened cloths for 10" Swiffer Sweeper.
  • Unique cleaning solution dissolves tough spots.
  • Removes dirt and grime.
  • Safe for use on linoleum, vinyl, ceramic and finished wood floors.
  • No rinsing required.
  • Requires Certification
Dimensions & Measurements
Length
10 in
Width
8 in
Characteristics & Features
Collection
Swiffer®
Color Finish Category
Whites
Color Finish Name
White
Material
Cloth
Warranty & Product Information
Application
Floor
EcoLogo Certified
No
Green Seal Certified
No
Type
PGC08622
UPC
037000086222