This product requires certification to purchase.

32W 2-Lamp T8 120-277V Universal Voltage Fluorescent Ballast

Sylvania

32W 2-Lamp T8 120-277V Universal Voltage Fluorescent Ballast

  • Fast #
  • Part #SYL75861
  • Item #10234188
  • Manufacturer Part #75861
3.2 out of 5 Customer Rating
Sylvania

32W 2-Lamp T8 120-277V Universal Voltage Fluorescent Ballast

  • Fast #
  • Part #SYL75861
  • Item #10234188
  • Manufacturer Part #75861
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • LEDVANCE High Efficiency ballasts are ideally suited for: Commercial and retail, hospitality and institutional, or new construction projects
  • Data based on fluorescent lamps shown. LHE Instant Start ballasts are also compatible with other lamp manufacturers ’equivalent lamp types that meet ANSI specifications
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
0.88°
Length
1-1/5 in
Characteristics & Features
Ballast Type
Commercial
Electrical & Operational Information
AMP
0.19
Volts
120/277V
Warranty & Product Information
Type
SYL75861
UL Listed
Yes
UPC
046135758614