This product requires certification to purchase.

Color Selectable LED Recessed Downlight Retrofit

Sylvania

Color Selectable LED Recessed Downlight Retrofit

  • Fast #
  • Part #SYL62446
  • Item #10036493
  • Manufacturer Part #SYL62446
5 out of 5 Customer Rating
Sylvania

Color Selectable LED Recessed Downlight Retrofit

  • Fast #
  • Part #SYL62446
  • Item #10036493
  • Manufacturer Part #SYL62446
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The LEDVANCE LED Light Disk is a downlight kit producing high performance light, optimized for new construction and retrofit applications. Multiple installation options are available for both recessed and surface mount applications.
  • Fits into 3 or 4" J-boxes (flush mount) and most 5" and 6" recessed downlight fixtures (screw base)
  • Suitable for dry, damp and wet locations
  • Lasts up to 25x longer than incandescent lamps
  • Up to 75 LPW
  • Uniform, glare free illumination distribution
  • Dimmable (phase cut)
  • -4°F to +104°F (-20°C to +40°C)
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7-8/25 in
Characteristics & Features
Installation Type
Ceiling Mount
Lighting Style
Modern
Electrical & Operational Information
Average Life
5.71 yr
Number Of Hours
50000 hr
Volts
120V
Warranty & Product Information
Type
SYL62446