This product requires certification to purchase.

18W T4 Compact Fluorescent Light with GX24q-2 Base 4100 Kelvin Bulb

Sylvania

Dulux® T/E/IN 18W T4 Compact Fluorescent Light with GX24q-2 Base 4100 Kelvin Bulb

  • Fast #
  • Part #SYL20878
  • Item #2338381
  • Manufacturer Part #SYL20878
4.5 out of 5 Customer Rating
Sylvania

Dulux® T/E/IN 18W T4 Compact Fluorescent Light with GX24q-2 Base 4100 Kelvin Bulb

  • Fast #
  • Part #SYL20878
  • Item #2338381
  • Manufacturer Part #SYL20878
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Rare earth phosphors 82 CRI
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
59/125 in
Height
5 in
Length
1-361/500 in
Width
1-89/100 in
Characteristics & Features
Collection
Dulux® T/E/IN
Color Temperature
4100
Dimmable
No
Light Bulb Base Type
GX24q-2
Light Bulb Shape Code
T4
Light Bulb Type
Compact Fluorescent
Electrical & Operational Information
Lumens
1164
Number Of Hours
12000 hr
Volts
80V
Watts
18 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
CF18DT/E/IN/841/ECO
UL Listed
No