This product requires certification to purchase.

Type B T8 LED Bulb

Sylvania

Type B T8 LED Bulb

  • Fast #
  • Part #SYL41452
  • Item #10036492
  • Manufacturer Part #SYL41452
5 out of 5 Customer Rating
Sylvania

Type B T8 LED Bulb

  • Fast #
  • Part #SYL41452
  • Item #10036492
  • Manufacturer Part #SYL41452
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
  • Installed directly on 120-277V
  • Patented built-in safety circuit prevents current from flowing through the lamp when only one end is engaged in the socket thereby eliminating potential shock hazard
  • No risk of electrical arcing between the lamp pins and the lamp holders
  • For use with shunted and nonhunted sockets therefore no socket change is needed
  • Double ended lamp is wired end-to end preventing non-passive failure of a fluorescent lamp should it be inadvertently installed in the fixture
  • 17W Shatterproof Frosted Nano Plastic lamps do not break in the manner of glass LED or fluorescent lamps
  • No warm-up time, instant-on with full light output and stable lamp to lamp color
  • Suitable for dry and damp locations(cannot come in direct contact with water
  • Can be used in enclosed (lens or diffuser) luminaire. Not approved for use in vapor tight or sealed luminaire
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Length
47-29/40 in
Characteristics & Features
Ballast Type
Commercial
Glass Type
Frosted
Light Bulb Style
Tubular
Electrical & Operational Information
Color Rendering Index
82
Number Of Hours
50000 hr
Volts
120/277V
Warranty & Product Information
NSF Certified
Yes
Type
SYL41452
UL Listed
Yes