This product requires certification to purchase.

1/2 in. FNPT Vacuum Breaker in Polished Chrome

Symmons Industries

1/2 in. FNPT Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #SYMVB
  • Item #4329186
  • Manufacturer Part #VB
4 out of 5 Customer Rating
Brand image
Symmons Industries

1/2 in. FNPT Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #SYMVB
  • Item #4329186
  • Manufacturer Part #VB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elevated vacuum breaker
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4-5733/10000 in
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
Application
Residential, Commercial
ASSE Standards
ASSE 1001
CSA Certified
CSA B46.1.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671256812602