This product requires certification to purchase.

Single Function Hand Shower in White

Symmons Industries

T36 Series Single Function Hand Shower in White

  • Fast #
  • Part #SYMT36-WT
  • Item #7543654
  • Manufacturer Part #T36-WT
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

T36 Series Single Function Hand Shower in White

  • Fast #
  • Part #SYMT36-WT
  • Item #7543654
  • Manufacturer Part #T36-WT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Hand Shower Diameter
3-3/8 in
Hand Shower Flow Rate
2.5 gpm
Hose Length
60 in
Length
36 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
T36 Series
Color Finish Category
Whites
Color Finish Name
White
Faucet Mount
Wall Mount
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Type
SYMT36WTQD20
WaterSense Labeled
No
UPC
671256514582