This product requires certification to purchase.

Aerator

Symmons Industries

Aerator

  • Fast #
  • Part #SYML-5
  • Item #4900834
  • Manufacturer Part #L-5
4.5 out of 5 Customer Rating
Brand image
Symmons Industries

Aerator

  • Fast #
  • Part #SYML-5
  • Item #4900834
  • Manufacturer Part #L-5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 117000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Symmons L-5 Aerator is a chrome replacement aerator designed for use with Symmons Symmetrix series faucets.
  • Features a maximum flow rate of 2.2 gpm and standard chrome metal finish.
  • Requires Certification
Dimensions & Measurements
Flow Rate
2.2 gpm
Characteristics & Features
Brand Model Compatibility
Symmetrix Faucets
Color Finish Category
Chromes
Color Finish Name
Chrome
Warranty & Product Information
Fits Brand
Symmons Industries
Type
SYML5
UPC
671256579505