This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Chrome

Symmons Industries

Origins® Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #SYMS-9600-PLR
  • Item #7004227
  • Manufacturer Part #S-9600-PLR
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #SYMS-9600-PLR
  • Item #7004227
  • Manufacturer Part #S-9600-PLR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Origins shower valve and trim with secondary integral volume control
  • Temptrol pressure balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Tub spout and showerhead not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
5-3/4 in
Escutcheon Width
5-3/4 in
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Length
3-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Trim Only
No
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
671256543520