This product requires certification to purchase.

18 in. Towel Holder in Brushed Bronze

Symmons Industries

Dia® 18 in. Towel Holder in Brushed Bronze

  • Fast #
  • Part #SYM35AC4BUNDLEBBZ
  • Item #9530769
  • Manufacturer Part #35AC4BUNDLEBBZ
3.6 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 18 in. Towel Holder in Brushed Bronze

  • Fast #
  • Part #SYM35AC4BUNDLEBBZ
  • Item #9530769
  • Manufacturer Part #35AC4BUNDLEBBZ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 112
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Dia collection offers a contemporary design that fits any budget.
  • The combination of the Dia Collections quality and sleek design makes it the Smart Choice for any contemporary bath.
  • Dia accessory set, 4 piece
  • Robe hook
  • Requires Certification
Dimensions & Measurements
Length
18 in
Weight Capacity
50 lb
Characteristics & Features
Collection
Dia®
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Material
Brass
Mount Type
Wall
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
UPC
671256610376