This product requires certification to purchase.

24 in. Grab Bar in Matte Black

Symmons Industries

Dia® 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #SYM353GB24MB
  • Item #9959160
  • Manufacturer Part #353GB24MB
3.6 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #SYM353GB24MB
  • Item #9959160
  • Manufacturer Part #353GB24MB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
3-1/16
CSA Certified:
No
Collection:
Dia®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/16
Diameter:
1-1/2
Hardware Included:
Yes
Height:
3-1/16
Installation Type:
Wall Mount
Length:
24
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3-1/16
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Type:
SYM353GB24MB
UPC:
671256591378
Weight Capacity:
250
Width:
3-3/20