This product requires certification to purchase.

Single Handle Hand Shower Wand Spray Head and Grab Bar in Polished Chrome

Symmons Industries

Dia Single Handle Hand Shower Wand Spray Head and Grab Bar in Polished Chrome

  • Fast #
  • Part #SYMH35936STN15
  • Item #11462783
  • Manufacturer Part #H35936STN15
5 out of 5 Customer Rating
Brand image
Symmons Industries

Dia Single Handle Hand Shower Wand Spray Head and Grab Bar in Polished Chrome

  • Fast #
  • Part #SYMH35936STN15
  • Item #11462783
  • Manufacturer Part #H35936STN15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coordinates with the Dia collection
  • 4" multifunction hand shower wand spray head with HydroMersion technology for increased pressure and force
  • Hand shower wand features 7 modes, including Full, Massage, Waterfall, Spa, and Pause
  • Non-corrosive EverFlow rubber nozzles are easy to clean
  • 1-1/2" diameter ADA bar with slide mechanism
  • 60" flexible metal hose
  • Wall elbow included
  • 1.5 gpm (5.7 L/min) flow rate
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/10 in
Height
3-1/10 in
Length
38 in
Weight Capacity
250 lb
Width
3-1/10 in
Included Components
Hardware Included
No
Characteristics & Features
Brand Model Compatibility
Symmons
Collection
Dia
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass, Stainless, Plastic
Mount Type
Wall
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Type
SYMH35936STN15
UPC
671256650488