Two Handle Single Function Shower System in Matte Black Trim Only
This product has been replaced by
Manufacturer Part #3596BMB15TRM
Dia® Two Handle Single Function Shower System in Matte Black Trim Only
Product Details
Product Details
- Dia tub/shower trim with hand shower and lever handle.
- Wall connection
- 30" slide bar for hand shower
- Non-diverter tub spout
- In-line vacuum breaker
- Flexible metal hose
- 1 mode hand shower
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- Valves not included
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.26
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.26
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-3/4 in
- Escutcheon Height:
- 9-1/4 in
- Escutcheon Width:
- 9-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-3/4 in