This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-9602-X-P
  • Item #5119223
  • Manufacturer Part #S-9602-X-P
5 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-9602-X-P
  • Item #5119223
  • Manufacturer Part #S-9602-X-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Origins tub/shower system with secondary integral diverter
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter integrated into pressure balancing valve
  • Non-diverter tub spout
  • Single mode showerhead
  • GPM 2.0 (7.6 L/min)
  • Integral stops
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
2-3/4 in
Escutcheon Height
5-3/4 in
Escutcheon Width
5-3/4 in
Faucet Connection Size
1/2 in
Shower Arm Reach
6-3/8 in
Showerhead Flow Rate
2.0 gpm
Tub Spout Reach
5-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
No
Tub Spout Type
Non-diverter
Valve Body Style
Integral Stops
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.18.1M
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
671256544824