This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-9601-PLR-TRM
  • Item #7004272
  • Manufacturer Part #S-9601-PLR-TRM
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-9601-PLR-TRM
  • Item #7004272
  • Manufacturer Part #S-9601-PLR-TRM
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Origins shower trim with secondary integral volume control
  • Single mode showerhead
  • GPM 2.5 (9.5L/min) standard
  • Tub spout not included
  • Valve not included
  • Requires Certification
Dimensions & Measurements
Depth
3-5/8 in
Escutcheon Width
5-3/4 in
Shower Arm Reach
6-3/8 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UPC
671256543636