This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Symmons Industries

Origins® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM9602XPLROPSS15
  • Item #7004161
  • Manufacturer Part #9602-X-PLR-OP-SS-1.5
4.6 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM9602XPLROPSS15
  • Item #7004161
  • Manufacturer Part #9602-X-PLR-OP-SS-1.5
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Origins tub/shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter tub spout
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Integral stops
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Diameter
2-3/4 in
Escutcheon Height
5-3/4 in
Escutcheon Width
5-3/4 in
Faucet Connection Size
1/2 in
Shower Arm Reach
6-3/8 in
Showerhead Flow Rate
1.5 gpm
Tub Spout Reach
5-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
MNPT
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
No
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
671256933338