This product requires certification to purchase.

Two Handle Shower System in Polished Chrome

Symmons Industries

Origins® Two Handle Shower System in Polished Chrome

  • Fast #
  • Part #SYM9605PLRL115TRM
  • Item #9274570
  • Manufacturer Part #9605PLRL115TRM
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Two Handle Shower System in Polished Chrome

  • Fast #
  • Part #SYM9605PLRL115TRM
  • Item #9274570
  • Manufacturer Part #9605PLRL115TRM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Origins shower/hand shower system or trim
  • Requires Temptrol® pressure balancing shower valve
  • Requires Symmons dual outlet diverter valve
  • Adjustable stop screw to limit handle turn
  • Metal lever handles
  • ADA 36" grab bar for hand shower wand
  • Dual checks for backflow protection
  • 60" flexible metal hose
  • ADA 1 mode hand shower wand with non-positive shutoff
  • 1 mode showerhead with easy to clean nozzles
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
5-3/4 in
Escutcheon Width
5-3/4 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.5 gpm
Characteristics & Features
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only
Yes
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
UPC
671256587937