This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-9601-P
  • Item #5119204
  • Manufacturer Part #S-9601-P
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-9601-P
  • Item #5119204
  • Manufacturer Part #S-9601-P
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Origins shower system with secondary integral volume control
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Volume control integrated into pressure balancing valve
  • Single mode showerhead
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included
  • Requires Certification
Dimensions & Measurements
Depth
2-7/8 in
Escutcheon Height
5-3/4 in
Escutcheon Width
5-3/4 in
Faucet Connection Size
1/2 in
Height
5-4/5 in
Length
2-7/8 in
Shower Arm Reach
3 in
Showerhead Flow Rate
2.5 gpm
Width
5-4/5 in
Characteristics & Features
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.18.1M
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
671256543599