This product requires certification to purchase.

Cap in Brass

Symmons Industries

SafetyMix® Cap in Brass

  • Fast #
  • Part #SYMC-2
  • Item #1234736
  • Manufacturer Part #C-2
5 out of 5 Customer Rating
Brand image
Symmons Industries

SafetyMix® Cap in Brass

  • Fast #
  • Part #SYMC-2
  • Item #1234736
  • Manufacturer Part #C-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 63
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with Safetymix valves (prior to 1960)
  • Safetymix cap
  • Genuine Symmons repair part
  • Requires Certification
Dimensions & Measurements
Depth
2-47/100 in
Diameter - Inside 1
2-5/16 in
Width
2-5/16 in
Characteristics & Features
Collection
SafetyMix®
Color Finish Category
Brass Tones
Color Finish Name
Brass
Faucet Part Type
Cap
Material
Brass, Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671256459005