This product requires certification to purchase.

Safety Seat with Gasket for Symmons 1-Handle Pressure Balancing Valve

Symmons Industries

SafetyMix® Safety Seat with Gasket for Symmons 1-Handle Pressure Balancing Valve

  • Fast #
  • Part #SYMC-3
  • Item #1353317
  • Manufacturer Part #C-3
5 out of 5 Customer Rating
Brand image
Symmons Industries

SafetyMix® Safety Seat with Gasket for Symmons 1-Handle Pressure Balancing Valve

  • Fast #
  • Part #SYMC-3
  • Item #1353317
  • Manufacturer Part #C-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Renewable seat with gaskets
  • For use with Safetymix valves prior to 1960
  • Genuine Symmons repair part
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
SafetyMix®
Depth:
2-1/4 in
Faucet Part Type:
Seat
Fits Brand:
Symmons Industries
Fits Model:
Safetymix Valves
IAPMO Listed:
No
Length:
2-3/100 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256459258