Single-Handle Lever Pressure-Balancing Mixing Valve
SafetyMix® Single-Handle Lever Pressure-Balancing Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Safetymix lever handle
- For use with Safetymix series from 1960 to date & 800 series Hydapipe
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Temptrol
- Collection:
- SafetyMix®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Brass/Zinc
- Handle Type:
- Lever
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Material:
- Brass, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 671256640854
- WaterSense Labeled:
- No
- Width:
- 1-71/100