This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-295-1.5
  • Item #9275046
  • Manufacturer Part #4-295-1.5
4 out of 5 Customer Rating
Brand image
Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-295-1.5
  • Item #9275046
  • Manufacturer Part #4-295-1.5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 16 Pallet: 1008
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single mode showerhead at 30° spray angle
  • Adjustable spray pattern
  • Vandal resistant
  • Standard flow rate is 2.0 gpm (7.6 l/min)
  • Polished chrome finish
  • Solid Brass Construction
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.0 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Showerhead Function
Single
Warranty & Product Information
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
671256296457