This product requires certification to purchase.

Tub and Shower Trim with VersaFlex Integral Diverter in Matte Black

Symmons Industries

Solarity Tub and Shower Trim with VersaFlex Integral Diverter in Matte Black

  • Fast #
  • Part #SYMS3394MBTRM
  • Item #11825950
  • Manufacturer Part #S3394MBTRM
4.6 out of 5 Customer Rating
Brand image
Symmons Industries

Solarity Tub and Shower Trim with VersaFlex Integral Diverter in Matte Black

  • Fast #
  • Part #SYMS3394MBTRM
  • Item #11825950
  • Manufacturer Part #S3394MBTRM
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function hand shower wand with HydroMersion technology for increased pressure and force
  • 4" hand shower wand spray head features a Total spray with Pause mode
  • Non-corrosive EverFlow rubber nozzles are easy to clean
  • 30" hand shower slide bar with 60" flexible metal hose
  • 5-1/2" non-diverter tub spout
  • Easily switch between two water outlets with the VersaFlex Integral Diverter lever
  • Metal handle
  • 2.0 gpm (7.6 L/min) flow rate
  • S26 series Symmons Temptrol valve required (Not included)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-3/8 in
Flow Rate
2.0 gpm
Height
6-3/8 in
Length
3-3/4 in
Width
6-3/8 in
Characteristics & Features
Brand Model Compatibility
Solarity
Collection
Solarity
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Trim
Installation Type
Wall Mount
Material
Brass, Zinc, Stainless, Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Fits Brand
Symmons Industries
Fits Model
Solarity
Type
SYMS3394MBTRM
WaterSense Labeled
No
UPC
671256030846