This product requires certification to purchase.

Male Aerator in Polished Chrome

Symmons Industries

Symmetrix® Male Aerator in Polished Chrome

  • Fast #
  • Part #SYMLN-15
  • Item #3780450
  • Manufacturer Part #LN-15
3.4 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix® Male Aerator in Polished Chrome

  • Fast #
  • Part #SYMLN-15
  • Item #3780450
  • Manufacturer Part #LN-15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 63
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Gpm: 2.2
  • For use with Symmetrix series faucets
  • Genuine Symmons repair part
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Flow Rate
2.2 gpm
Length
59/125 in
Characteristics & Features
Collection
Symmetrix®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
CEC Compliant
Not for Sale in CA
IAPMO Listed
No
UPC
671256954517