Single Function Hand Shower in Polished Chrome
T724 Series Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2" diameter grab bar/slide bar
- ADA slide mechanism
- Supply elbow included
- 1.5 gpm (5.7 l/min)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- T724 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60
- Length:
- 24
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 24
- UL Listed:
- No
- UPC:
- 671256514964
- WaterSense Labeled:
- Yes