Single Function Hand Shower in Polished Chrome
T724 Series Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2" diameter grab bar/slide bar
- ADA slide mechanism
- ADA chrome or satin nickel handheld spray with non-positive shut off
- Wall connection and flange
- 2.0 gpm (7.6 l/min) standard
- Hand shower wand #ADACHS*, non-positive shut-off, single function, standard 5 foot flexible metal hose and dual checks for backflow protection
- Grab bar available in 24, 36 and 48 inch length made from polished stainless steel
- Optional lower flow rate restrictor available
- 90° wall mounted water supply elbow in chrome
- For optional in-line vacuum breaker order p/n EF-109
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- T724 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 3-3/8
- Hand Shower Flow Rate:
- 2.0
- Hose Included:
- Yes
- Hose Length:
- 60
- Length:
- 24
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 24
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 671256514629
- WaterSense Labeled:
- Yes