This product requires certification to purchase.

1-1/4 in. Valve And Piping Accessory

Symmons Industries

TempControl® 1-1/4 in. Valve And Piping Accessory

  • Fast #
  • Part #SYM7-500A
  • Item #4698015
  • Manufacturer Part #7-500A
4 out of 5 Customer Rating
Brand image
Symmons Industries

TempControl® 1-1/4 in. Valve And Piping Accessory

  • Fast #
  • Part #SYM7-500A
  • Item #4698015
  • Manufacturer Part #7-500A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • TempControl thermostatic mixing valve and piping assembly
  • ASSE 1017, CSA B125.3 certified
  • Female NPT: inlet 1"/outlet 1-1/4"
  • Brass, bronze, and stainless steel construction
  • Minimum flow rate: 0.5 gpm
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Flow Rate
0.5 gpm
Height
23-1/16 in
Length
9-5/8 in
Pressure - Maximum
125 psi
Valve Size
1 in x 1-1/4 in
Weight
30 lb
Characteristics & Features
Collection
TempControl®
Installation Type
Wall Mount
Material
Bronze, Brass, Stainless Steel
Material Type
C87850
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Disc Material
Brass
Valve Operator
Knob
Valve Port Opening
Standard Port
Valve Seat Material
Brass
Valve Type
Thermostat Mixing Valve
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
ASSE Standards
ASSE 1017
BAA Compliant
Yes
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
671256435689