This product requires certification to purchase.

1/2 in. IPS x Sweat x IPS x Sweat Pressure Balancing Valve

Symmons Industries

Temptrol® 1/2 in. IPS x Sweat x IPS x Sweat Pressure Balancing Valve

  • Fast #
  • Part #SYMS261XCHKSRVBODY
  • Item #9275030
  • Manufacturer Part #S261XCHKSRVBODY
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 1/2 in. IPS x Sweat x IPS x Sweat Pressure Balancing Valve

  • Fast #
  • Part #SYMS261XCHKSRVBODY
  • Item #9275030
  • Manufacturer Part #S261XCHKSRVBODY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
1/2 in
Width
5-5/8 in
Characteristics & Features
Collection
Temptrol®
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
671256581850