Diverter Cartridge Kit for Temptrol® VersaFlex™ S262XBODY and S262BODY
Temptrol Diverter Cartridge Kit for Temptrol® VersaFlex™ S262XBODY and S262BODY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Diverter cartridge kit
- For use with Tempotron S-Valve
- Genuine Symons repair part
Specifications
- Application:
- Shower Valve
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Temptrol VersaFlex S262XBODY, S262BODY
- Cartridge Type:
- Diverter
- Collection:
- Temptrol
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 19/25
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel, Plastic
- NSF Certified:
- No
- UPC:
- 671256579659
- WaterSense Labeled:
- No
- Width:
- 19/25