Escutcheon with Set Screw for Symmons Industries 4-451-TRM Push-Button Diverter Trim
Temptrol® Escutcheon with Set Screw for Symmons Industries 4-451-TRM Push-Button Diverter Trim
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2000-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Escutcheon with set screw
- For use with Levertrol diverter series valves
- Genuine Symmons repair part
Specifications
- Brand Model Compatibility:
- 4-451-TRM Push-Button Diverter Trim
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Length:
- 1-7/25
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 671256592108
- Width:
- 1-3/8