This product requires certification to purchase.

Temperature Control Washer Repair Kit

Symmons Industries

Temptrol® Temperature Control Washer Repair Kit

  • Fast #
  • Part #SYMTA-9
  • Item #294717
  • Manufacturer Part #TA-9
3.9 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® Temperature Control Washer Repair Kit

  • Fast #
  • Part #SYMTA-9
  • Item #294717
  • Manufacturer Part #TA-9
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Temptrol washer and gasket repair kit
  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
51/200 in
Width
1-1/4 in
Characteristics & Features
Collection
Temptrol®
Color Finish Category
Blacks
Faucet Part Type
Nuts, Washers, Gaskets
Material
Brass, Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
Symmons Industries
Fits Model
Temptrol Pressure Balancing Valves
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
671256745559