Volume Spindle Black
Temptrol® Volume Spindle Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Volume spindle (Model B valve) color black
- For use with Temptrol model B shower series valves
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Temptrol®
- Faucet Part Type:
- Diverter
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol Pressure Balancing Valves
- GSA Approved:
- No
- Height:
- 2-21/100 in
- IAPMO Listed:
- No
- Length:
- 31/50 in
- MA Approved:
- Yes
- Material:
- Brass, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256748154
- Width:
- 2-21/100 in