This product requires certification to purchase.

21 to 25 in. ABS Manhole Insert

Syneco Systems

Manhole Inflow Protector™ 21 to 25 in. ABS Manhole Insert

  • Fast #
  • Part #SPMHIP2125
  • Item #4935145
  • Manufacturer Part #SPMHIP2125
4.8 out of 5 Customer Rating
Brand image
Syneco Systems

Manhole Inflow Protector™ 21 to 25 in. ABS Manhole Insert

  • Fast #
  • Part #SPMHIP2125
  • Item #4935145
  • Manufacturer Part #SPMHIP2125
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Reduces inflow
  • Reduces treatment plant costs
  • Maximum of 10 gallons drip through valve in 24 hours
  • Easy to remove using the lift strap provided
  • Custom made dimensions required
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-256, ASTM D-638, ASTM D-790, ASTM D-792, ASTM D-785, ASTM D-648
Collection:
Manhole Inflow Protector™
Diameter:
25
Material:
Plastic
Material Type:
ABS
Product Type:
Manhole Inserts