This product requires certification to purchase.

150 x 12 ft. 7550 lb./ft. Grid

Synteen Technical Fabrics

150 x 12 ft. 7550 lb./ft. Grid

  • Fast #
  • Part #SSF80
  • Item #10213248
  • Manufacturer Part #SF80
3.6 out of 5 Customer Rating
Brand image
Synteen Technical Fabrics

150 x 12 ft. 7550 lb./ft. Grid

  • Fast #
  • Part #SSF80
  • Item #10213248
  • Manufacturer Part #SF80
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • SF80 is composed of high molecular weight, high tenacity multifilament polyester yarns that are woven into a stable network placed under tension
  • The high strength polyester yarns are coated with a PVC material
  • SF Geogrids are inert to biological degradation and are resistant to naturally encountered chemicals, alkalis and acids
  • SF Geogrids are typically used for soil reinforcement applications such as retaining walls, steepened slopes, embankments, sub-grade stabilization, embankments over soft soils and waste containment applications
  • Requires Certification

Documents

Dimensions & Measurements
Length
150 ft
Width
12 ft
Characteristics & Features
Material
Plastic
Material Type
PVC, Polyester
Tensile Strength
7550 lbs/ft