This product requires certification to purchase.

3 x 2 in. Coupling PVC

System 1738®

3 x 2 in. Coupling PVC

  • Fast #
  • Part #I397364
  • Item #8694176
  • Manufacturer Part #397364
5 out of 5 Customer Rating
Brand image
System 1738®

3 x 2 in. Coupling PVC

  • Fast #
  • Part #I397364
  • Item #8694176
  • Manufacturer Part #397364
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fully certified as a complete system of pipe, fittings, cement and venting accessories
  • Permanent solvent welding joining system
  • Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
  • Carbon monoxide warning label
  • Solvent cement formulated for the application
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Diameter - Inside 2
2 in
Characteristics & Features
Brand Model Compatibility
System 1738
Material
Plastic
Warranty & Product Information
Product Type
Coupling
UPC
622454826120