3" X 24" PVC FGV Universal Concentric Vent Kit - UL 1738
3" X 24" PVC FGV Universal Concentric Vent Kit - UL 1738
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Check appliance installation instructions to confirm termination approval
- Designed to accommodate 3” venting with flexibility for 2”
- Engineered for a wide range of appliances with varying collar space requirements
- Accommodates the left or right side exhaust collar of the appliance
- Compact horizontal concentric vent design allows for installation of anappliance tightly on an exterior wall
- All required components for installation included in a single package
Documents
Specifications
- Diameter:
- 4 in
- Diameter - Inside 1:
- 2-1/2 in
- Length:
- 2 ft
- Material:
- Plastic
- Product Type:
- FGV Termination
- Size:
- 3 in
- Type:
- I397256