This product requires certification to purchase.

44 in. PVC Vent Kit

System 1738®

44 in. PVC Vent Kit

  • Fast #
  • Part #I397116
  • Item #8694144
  • Manufacturer Part #397116
3.3 out of 5 Customer Rating
Brand image
System 1738®

44 in. PVC Vent Kit

  • Fast #
  • Part #I397116
  • Item #8694144
  • Manufacturer Part #397116
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Length
44 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
622454845473