This product requires certification to purchase.

3-1/2 in. 2 SPDT Tamper Switch for Outside Screw & Yoke Valve

System Sensor

3-1/2 in. 2 SPDT Tamper Switch for Outside Screw & Yoke Valve

  • Fast #
  • Part #SOSY2
  • Item #463253
  • Manufacturer Part #OSY2
5 out of 5 Customer Rating
System Sensor

3-1/2 in. 2 SPDT Tamper Switch for Outside Screw & Yoke Valve

  • Fast #
  • Part #SOSY2
  • Item #463253
  • Manufacturer Part #OSY2
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • User-friendly mounting bracket fits newer valve yokes
  • Single side conduit entry does not require right angle fittings
  • Adjustable length actuator eliminates the need for cutting the shaft
  • Accommodates up to 12 AWG wire
  • Three position switch monitors vandal and valve close signals
  • Two SPDT contacts are enclosed in a durable terminal block for added strength
  • 100% synchronization activates both alarm panel and local bell simultaneously
  • Robust construction
  • Outside screw and yoke valves
  • The OSY2 is used to monitor the open position of an outside screw and yoke (OS&Y) type gate valve
  • Requires Certification

Specifications

Depth:
3-1/4 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
5-3/4 in
Length:
3-1/2 in
Material:
Die Cast Metal
Product Type:
Supervisory Switch
Temperature Rating:
120
UL Listed:
Yes
UPC:
783863001635
Volts:
125V, 250V, 12V, 24V
Width:
3-1/2 in