NPT Waterflow Detector
NPT Waterflow Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optional delay mechanism available FS-RT
- Two sets of SPDT (Form C) 10 AMP switches
- Built-in time delay
- Optional cover tamper switch available CTS
Specifications
- AMP:
- 10
- Application:
- Residential
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 24 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in - 2 in
- Flow Rate:
- 10 gpm
- Length:
- 4 in
- Maximum Temperature:
- 150
- NEMA:
- NEMA 4
- Pressure - Maximum:
- 375 psi
- Product Type:
- Waterflow Detector
- UL Listed:
- Yes
- UPC:
- 783863045967
- Volts:
- 120/250V