This product requires certification to purchase.

5-3/5 in. Outdoor Horn/Strobe

System Sensor

SpectrAlert® Advance 5-3/5 in. Outdoor Horn/Strobe

  • Fast #
  • Part #SP2RK
  • Item #3642024
  • Manufacturer Part #P2RK
3.8 out of 5 Customer Rating
Brand image
System Sensor

SpectrAlert® Advance 5-3/5 in. Outdoor Horn/Strobe

  • Fast #
  • Part #SP2RK
  • Item #3642024
  • Manufacturer Part #P2RK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Horn and strobe alert system
  • Field-selectable candela settings
  • Tamper-resistant construction
  • Rotary switch for horn tone and three volume selections
  • UL rated for outdoor use
  • Weather proof back box included
  • Requires Certification
Dimensions & Measurements
Depth
1-3/10 in
Length
5-3/5 in
Width
4-7/10 in
Characteristics & Features
Collection
SpectrAlert® Advance
Color Finish Category
Reds
Color Finish Name
Red
Electrical & Operational Information
Volts
12/24V
Warranty & Product Information
Application
Outdoor
FM Approved
No
NEMA
NEMA 4X
Product Type
Horn/Strobe
UL Listed
Yes