This product requires certification to purchase.

4" Wrist-Action Handle & Hot Index & Screw

T&S Brass

4" Wrist-Action Handle & Hot Index & Screw

  • Fast #
  • Part #TBWH4HNS
  • Item #7616190
  • Manufacturer Part #B-WH4H-NS
3.7 out of 5 Customer Rating
Brand image
T&S Brass

4" Wrist-Action Handle & Hot Index & Screw

  • Fast #
  • Part #TBWH4HNS
  • Item #7616190
  • Manufacturer Part #B-WH4H-NS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 4" wrist action handle w/ red index & screw
  • Material: Chrome plated metal handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Handle
GSA Approved:
No
Height:
2-3/8
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262805636
Width:
4