Decorative Club Handle, Hot
Decorative Club Handle, Hot
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Origin:
- Domestic
- UPC:
- 671262195065
- WaterSense Labeled:
- No