Hose Reel Control Cabinet with Control Valve, Temp Gauge & Dual Check Valves
Hose Reel Control Cabinet with Control Valve, Temp Gauge & Dual Check Valves
Product Details
Product Details
- Shutoff valve body is behind panel and handle is operable from outside of closed cabinet
- Includes thermometer and water hammer arrestor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.6
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 12.9 gpm
- GSA Approved:
- No
- Height:
- 21-3/4
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 21-7/10
- Material:
- Brass, Metal
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262223034
- Width:
- 16