This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

T&S Brass

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #TB2855WS
  • Item #5086043
  • Manufacturer Part #B-2855-WS
5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #TB2855WS
  • Item #5086043
  • Manufacturer Part #B-2855-WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" Easy Install concealed deck mount mixing faucet with forged brass body
  • 9" swing nozzle
  • Lock washer provided for rigid application
  • 1.5 GPM aerator, Series 1 (B-0199-01-WS)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT male inlets with coupling nuts
  • Material: Forged brass body, chrome plated metal handles, and escutcheons and polished chrome plated brass tubular spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Spout Swivel
180°
Characteristics & Features
Bathroom Faucet Type
Widespread
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262735612