Medical Faucet, Deck Mount, Concealed Body, Rigid/Swivel Gooseneck, Wrist Action Handles
Medical Faucet, Deck Mount, Concealed Body, Rigid/Swivel Gooseneck, Wrist Action Handles
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- 8" Easy Install concealed deck mount mixing faucet with forged brass body
- 5 3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- 2.2 GPM aerator, Series 1 (B-0199-01)
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 4" wrist action handles with color coded indexes
- 1/2" NPT male inlets with coupling nuts
- Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles & escutcheons.
Product Information
-
Lead Law Compliant
-
ADA Compliant