Nautilus / Roto-Flex Riser Replacement Spring
Nautilus / Roto-Flex Riser Replacement Spring
Product Details
Product Details
- Spring for knuckle riser
- Material: Stainless steel
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0114-01B Pre-rinse Mixing Faucet
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/16
- Faucet Part Type:
- Spring
- GSA Approved:
- No
- Height:
- 3-13/16
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262026215