This product requires certification to purchase.

Pre-Rinse Unit w/ Ceramas, Wall Bracket, 12" Swivel Nozzle, B-0107-C

T&S Brass

Pre-Rinse Unit w/ Ceramas, Wall Bracket, 12" Swivel Nozzle, B-0107-C

  • Fast #
  • Part #TB228512CRBC
  • Item #3710828
  • Manufacturer Part #B-2285-12-CR-BC
5 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse Unit w/ Ceramas, Wall Bracket, 12" Swivel Nozzle, B-0107-C

  • Fast #
  • Part #TB228512CRBC
  • Item #3710828
  • Manufacturer Part #B-2285-12-CR-BC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single hole single temperature deck mount faucet with polished chrome plated brass body
  • Easy Install add-on faucet with polished chrome plated brass body
  • 12" swing nozzle
  • Stream regulator outlet, Series 1
  • 24" rigid riser
  • 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 0.65 GPM low flow spray valve
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • Lever handle with color coded index
  • Requires Certification
  • Lead Law Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
BAA Compliant:
Yes
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
46-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.65 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Hose Length:
44
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Reach:
14-1/8
Spout Swivel:
180°
Spout Type:
Swivel, Gooseneck
UL Listed:
No
UPC:
671262679039
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes