This product requires certification to purchase.

Service Sink Faucet, Vacuum Breaker, Rough Chrome, Quick-Disconnect Outlet, Ceramas

T&S Brass

Service Sink Faucet, Vacuum Breaker, Rough Chrome, Quick-Disconnect Outlet, Ceramas

  • Fast #
  • Part #TB2271CR
  • Item #7174795
  • Manufacturer Part #B-2271-CR
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Service Sink Faucet, Vacuum Breaker, Rough Chrome, Quick-Disconnect Outlet, Ceramas

  • Fast #
  • Part #TB2271CR
  • Item #7174795
  • Manufacturer Part #B-2271-CR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8 in wall mount mixing faucet with rough chrome plated brass body
  • Vacuum breaker spout with pail hook & 3/4 in garden hose outlet with quick disconnect fitting
  • Lever handles with color coded indexes
  • Quarter-turn cerama cartridges with check valves to prevent crossflow of water
  • 1/2 in NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • 1/2 in NPT supply nipple kit
  • Material: Rough chrome plated brass body, spout & inlets, chrome plated vacuum breaker and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
3-3/4 in
Flow Rate
9.33 gpm
Spout Height
3-3/4 in
Spout Reach
4-3/4 in
Spout Swivel
180°
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Chrome Plated Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Vacuum Breaker
Yes
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
ASME
ASME A112.18.1
ASSE Standards
ASSE 1001
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262729925